Antifatigue Mat, 2 ft. L x 3 ft. 3" W, 3/4" Thickness, Nitrile Blend Rubber Foam, Textured Top

  • Mfr # 425S2440BL

  • Zoro # G2110521


product price: $91.46
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
2 ft.
Thickness
3/4"
Material
Rubber
Surface Material
Nitrile Blend Rubber Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425S2440BL
Zoro #
G2110521
UPC #
662641887565
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 ft.
Width
3 ft. 3"
Thickness
3/4"
Width and Length
39 in x 2 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber
Surface Material
Nitrile Blend Rubber Foam
Mat Surface Pattern
Textured Top
Edge Style
Beveled
Standards
ASTM D-1056
Application
Assembly Lines, Bar Areas, Cashiers Stations, Cooking Lines, Dishwashing Stations, Dry/Wet Environments, Food Prep Stations, Laboratories, Packaging Areas, Reception Counters, Service Counters, Workstations
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Antimicrobial
Yes
Weight
7 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Backing Material
Rubber
Anti-Slip Surface
Yes
Welding Safe
No
Backing Characteristics
Anti-Bacterial, Chemical-Resistant, Food Processing, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
NFSI High Traction Certified
No
Surface Texture
Raised Pattern
Metal Detectable
No
Single Material Construction
Yes
Number of Border Stripes
0
Washdown Safe
No
Anti-Slip Backing
Yes
USDA Certified
No
Surface Design
Textured
Number of Beveled Edges
4
NSF/ANSI 52
No
Resistance Properties
Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Reversible
No
Critical Radiant Flux Class Rating
Class 1
Series
425 Superfoam(TM) Revive RS
Other Standards
ASTM D1056
DOC FF1-70 Rating
Yes
Thermally Insulating
Yes
Autoclavable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 425 Superfoam(TM) Revive RS, Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.