Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Mat, 2 ft. L x 3/8" Thick 410S8322GY

Antifatigue Mat, 2 ft. L x 3/8" Thick (Discontinued)

  • Mfr # 410S8322GY
  • Zoro # G0246830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410S8322GY
Zoro #
G0246830
UPC #
662641851269
Country of Origin
United States

Dimensions

Thickness
3/8 in
Width
2 ft
Length
2 ft

Details

Mat Surface Pattern
Ribbed
Antifatigue
Yes
Standards
ATSM D3884, ASTM C-1028, ASTM D2240, ASTM D-1004-94a-03, ASTM D-412, ASTM E648-03
Item
Antifatigue Mat
Color
Gray
Backing Material
Vinyl

Description

Antifatigue Mat, Width 2 ft, Thickness 3/8 in, Length 2 ft, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.