Antifatigue Mat, 20 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 518S0220YB

  • Zoro # G7350001


product price:  $308.89
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
2 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518S0220YB
Zoro #
G7350001
UPC #
662641898608
Country of Origin
United States

Dimensions

Length
20 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 20 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Brake Fluid Resistant
No
Weight
53.5 lb
Oil Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Welding Safe
No
Backing Material
Recycled Urethane
Anti-Slip Surface
Yes
USDA Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Number of Border Stripes
1
DOC FF1-70 Rating
Yes
Surface Design
Diamond Plate
NFSI High Traction Certified
No
X-Ray Detectable
No
Washdown Safe
No
Single Material Construction
No
Number of Beveled Edges
4
Autoclavable
No
Reversible
No
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
NSF/ANSI 52
No
Metal Detectable
No
Series
518 Diamond Poly
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.