Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 20 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 985S0320BL

  • Zoro # G7312877


product price: $842.94
/ea
Free Shipping & Returns

Key Features

Length
20 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0320BL
Zoro #
G7312877
UPC #
662641894105
Country of Origin
United States

Dimensions

Length
20 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 20 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Weight
120 lb
Antifatigue
Yes
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Surface Design
Diamond Plate
Series
985 Ergo Trax(R) Grande(TM)
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
Single Material Construction
No
Number of Border Stripes
0
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Autoclavable
No
USDA Certified
No
Durometer Rating
90
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
NFSI High Traction Certified
Yes
Reversible
No
X-Ray Detectable
No
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Washdown Safe
No
Metal Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.