Antifatigue Mat, 20 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 519S0320YB

  • Zoro # G7327750


product price:  $642.44
/ea
Free Shipping & Returns

Key Features

Thickness
1"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519S0320YB
Zoro #
G7327750
UPC #
662641896048
Country of Origin
United States

Dimensions

Length
20 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 20 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Oil Resistant
No
Weight
120 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Mat Shape
Rectangle
Backing Material
Recycled Urethane
Anti-Slip Surface
Yes
Welding Safe
No
Surface Design
Diamond Plate
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Number of Beveled Edges
4
Autoclavable
No
Washdown Safe
No
Anti-Slip Backing
Yes
USDA Certified
No
DOC FF1-70 Rating
Yes
Metal Detectable
No
Single Material Construction
No
NFSI High Traction Certified
No
Border Color
Yellow
Reversible
No
Backing Characteristics
Insulation, Wear-Resistant
Series
519 Diamond Poly Max
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Texture
Raised Pattern
Thermally Insulating
Yes
Number of Border Stripes
1
X-Ray Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.