Antifatigue Mat, 20 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0420YB

  • Zoro # G7328100


product price:  $1,123.92
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Length
20 ft.
Width
4 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0420YB
Zoro #
G7328100
UPC #
662641894242
Country of Origin
United States

Dimensions

Length
20 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 20 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Weight
160 lb
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Type
Anti-Fatigue Matting
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Washdown Safe
No
Metal Detectable
No
Single Material Construction
No
USDA Certified
No
Thermally Insulating
Yes
Anti-Slip Backing
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Border Stripes
1
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Reversible
No
Autoclavable
No
Surface Texture
Raised Pattern
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Series
985 Ergo Trax(R) Grande(TM)
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
90
NSF/ANSI 52
No
NFSI High Traction Certified
Yes
Surface Design
Diamond Plate
Border Color
Yellow
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.