Antifatigue Mat, 20 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485S0420YB

  • Zoro # G7324235


product price:  $808.15
/ea
Free Shipping & Returns

Key Features

Length
20 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485S0420YB
Zoro #
G7324235
UPC #
662641893313
Country of Origin
United States

Dimensions

Length
20 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 20 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Oil Resistant
No
Weight
120 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Antifatigue
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Anti-Slip Surface
Yes
Durometer Rating
90
NSF/ANSI 52
No
Metal Detectable
No
NFSI High Traction Certified
Yes
Surface Design
Diamond Plate
Anti-Slip Backing
Yes
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
X-Ray Detectable
No
Series
485 Ergo Trax(R)
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Washdown Safe
No
Reversible
No
Number of Beveled Edges
4
Border Color
Yellow
Number of Border Stripes
1
Autoclavable
No
USDA Certified
No
DOC FF1-70 Rating
Yes
Surface Texture
Diamond Plate
Thermally Insulating
Yes
Single Material Construction
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.