Antifatigue Mat, 25 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 518S0325BL

  • Zoro # G7289515


product price:  $579.17
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
25 ft.
Width
3 ft.
Thickness
9/16"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518S0325BL
Zoro #
G7289515
UPC #
662641895119
Country of Origin
United States

Dimensions

Length
25 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 25 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Weight
100 lb
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Recycled Urethane
Reversible
No
Washdown Safe
No
Surface Texture
Raised Pattern
USDA Certified
No
Metal Detectable
No
X-Ray Detectable
No
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Series
518 Diamond Poly
Backing Characteristics
Insulation, Wear-Resistant
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Surface Design
Diamond Plate
Autoclavable
No
NSF/ANSI 52
No
Single Material Construction
No
NFSI High Traction Certified
No
Number of Border Stripes
0
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.