Antifatigue Mat, 25 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 518S0324YB

  • Zoro # G7289488


product price:  $556.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
25 ft.
Width
3 ft.
Thickness
9/16"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518S0324YB
Zoro #
G7289488
UPC #
662641895102
Country of Origin
United States

Dimensions

Length
25 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 25 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Weight
96 lb
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Backing Material
Recycled Urethane
Anti-Slip Surface
Yes
Welding Safe
No
Series
518 Diamond Poly
Metal Detectable
No
Reversible
No
Washdown Safe
No
X-Ray Detectable
No
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Single Material Construction
No
Surface Design
Diamond Plate
DOC FF1-70 Rating
Yes
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
NFSI High Traction Certified
No
NSF/ANSI 52
No
USDA Certified
No
Number of Beveled Edges
4
Autoclavable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
1
Border Color
Yellow

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.