Antifatigue Mat, 25 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0425YB

  • Zoro # G7328091


product price:  $1,404.90
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black/Yellow
Length
25 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985S0425YB
Zoro #
G7328091
UPC #
662641894259
Country of Origin
United States

Dimensions

Length
25 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 25 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antimicrobial
No
Weight
200 lb
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Anti-Slip Surface
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Reversible
No
Thermally Insulating
Yes
Washdown Safe
No
Series
985 Ergo Trax(R) Grande(TM)
Durometer Rating
90
NSF/ANSI 52
No
Surface Design
Diamond Plate
Border Color
Yellow
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Number of Beveled Edges
4
Single Material Construction
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
USDA Certified
No
Surface Texture
Raised Pattern
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Anti-Slip Backing
Yes
Autoclavable
No
NFSI High Traction Certified
Yes
Metal Detectable
No
Number of Border Stripes
1
Critical Radiant Flux Class Rating
Class 1

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products