Antifatigue Mat, 3 ft L x 2 ft W, 1/2 in Thickness, Nitrile Rubber, Gray

  • Mfr # 526S0023GY

  • Zoro # G716557536


product price: $93.42
/ea
Free Shipping & Returns

Key Features

Application
Commercial Kitchen, Food Production, Healthcare
Backing Material
Vinyl
Welding Safe
No
Surface Material
Nitrile Rubber
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526S0023GY
Zoro #
G716557536
UPC #
662641001374
Country of Origin
Thailand

Dimensions

Length
3 ft
Thickness
1/2 in
Width
2 ft
Manufacturers Warranty Length
Limited

Details

Application
Commercial Kitchen, Food Production, Healthcare
Backing Material
Vinyl
Item
Antifatigue Mat
Welding Safe
No
Surface Material
Nitrile Rubber
Color
Gray
Antimicrobial
Yes
Anti-Slip Surface
Yes
Edge Style
Beveled
Mat Shape
Rectangle
Surface Texture
Grit
Resistance Properties
Grease-Resistant, Oil-Resistant
Anti-Slip Backing
Yes
NSF/ANSI 52
No
Series
Sani-Flex
Other Standards
REACH Compliant
Border Color
Gray
Autoclavable
Yes
Metal Detectable
No
Single Material Construction
No
Mat Product Type
Antifatigue Mat
Surface Design
Pebble
Number of Border Stripes
0

Description

Matting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products