Zoro Homepage

Antifatigue Mat, 3 ft L x 2 ft W, 1/2 in Thickness, Rubber, Pebble, Black

  • Mfr # 480S0023BL

  • Zoro # G604397497


product price: $91.52
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 ft
Material
Rubber Surface With Dense Closed PVC Foam Base
Thickness
1/2 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480S0023BL
Zoro #
G604397497
UPC #
662641673793
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
1/2 in
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber Surface With Dense Closed PVC Foam Base
Surface Material
Rubber
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Welding Safe
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Anti-Slip Surface
Yes
NFSI High Traction Certified
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
NSF/ANSI 52
No
Mat Shape
Rectangle
Compression Deflection
@ 20 %/sq. in. 0.272 in.@ 40 %/sq. in. 0.382 in.
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
Durometer Rating
65
X-Ray Detectable
No
Thermally Insulating
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Antifatigue
Yes
Reversible
No
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Mat Electrical Resistance
Electrical Properties Not Tested
Number of Beveled Edges
4
Series
480 Pebble Trax(R)
Oil Resistant
No
Antimicrobial
No
Anti-Slip Backing
Yes
Single Material Construction
No
Type
Anti-Fatigue Matting
Autoclavable
No
Number of Border Stripes
0
Metal Detectable
No
Backing Material
Closed Cell PVC Foam
Washdown Safe
No
Surface Design
Pebble
Brake Fluid Resistant
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 480 Pebble Trax(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.