Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 3 ft. L x 2 ft. W, 1/2" Thickness, Vinyl, Marble, Blue/White

  • Mfr # 511S0023BU

  • Zoro # G7349557


product price: $66.69
/ea

Key Features

Length
3 ft.
Width
2 ft.
Thickness
1/2"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511S0023BU
Zoro #
G7349557
UPC #
662641843622
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Blue/White
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
ASTM D2240-02; ASTM D1004-94a-03; ASTM D3884-01; CPSC FF 1-70; ASTM D-2859; ASTM C-1028-96; ASTM D-1894-01; ASTM D-903-98
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Brake Fluid Resistant
No
Weight
9 lb
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
USDA Certified
No
X-Ray Detectable
No
Thermally Insulating
Yes
Single Material Construction
No
Anti-Slip Backing
No
Reversible
No
Washdown Safe
No
NFSI High Traction Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Backing Characteristics
Insulation, Wear-Resistant
Series
511 Marble-Tuff(TM)
Surface Texture
Smooth
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Other Standards
ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Durometer Rating
80
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
Number of Beveled Edges
4
Number of Border Stripes
0
Metal Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Surface Design
Marble

Description

Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 511 Marble-Tuff(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.