Antifatigue Mat, 3 ft. L x 2 ft. W, 3/4" Thickness, Vinyl, Bubble, Black/Yellow

  • Mfr # 782S0023YB

  • Zoro # G6114157


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
3 ft.
Thickness
3/4"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782S0023YB
Zoro #
G6114157
UPC #
662641830530
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
3/4"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70, ASTM D-2859, ASTM D-1004
Mat Shape
Rectangle
Oil Resistant
No
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
9 lb
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
Yes
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Reversible
No
Border Color
Yellow
USDA Certified
No
X-Ray Detectable
No
Metal Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
Single Material Construction
No
Surface Texture
Raised Pattern
Series
782 Bubble Trax(R) Ultra(TM)
Thermally Insulating
Yes
Anti-Slip Backing
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Number of Border Stripes
1
Washdown Safe
No
NSF/ANSI 52
No
Surface Design
Bubble
Durometer Rating
90
Number of Beveled Edges
4

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 782 Bubble Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.