Zoro Homepage

Antifatigue Mat, 3 ft. L x 2 ft. W, 5/8" Thickness, PVC/Nitrile Blend, Square Grid, Black

  • Mfr # T17S0032BL

  • Zoro # G3333111


product price: $89.93
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
5/8"
Material
Vinyl
Surface Material
PVC/Nitrile Blend
Mat Surface Pattern
Square Grid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17S0032BL
Zoro #
G3333111
UPC #
662641044531
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
5/8"
Width and Length
3 ft x 2 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
PVC/Nitrile Blend
Mat Surface Pattern
Square Grid
Edge Style
Beveled
Standards
ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
Application
Food Processing, Food Service
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Weight
4.86 lb
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell Vinyl Nitrile Foam
Other Standards
ASTM D-2859/CPSC FF-170, ASTM D1056, ASTM D1667, ASTM D412
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
X-Ray Detectable
No
Surface Texture
Raised Pattern
Metal Detectable
No
Resistance Properties
Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant
Reversible
No
Surface Design
Pebble
FDA Compliance
No
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
Yes
FS209E Class
No
Number of Beveled Edges
4
NFSI High Traction Certified
No
Autoclavable
No
Thermally Insulating
No
Number of Border Stripes
0
Anti-Slip Backing
Yes
Series
T17 Superfoam(TM)

Description

Antifatigue Mat, Anti-Slip Backing Yes, FS209E Class No, Number of Border Stripes 0, Resistance Properties Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe Yes, Series T17 Superfoam(TM), Thickness 5/8 in, Thermally Insulating No, Surface Material PVC/Nitrile Blend, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.