Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black

  • Mfr # 490S0023BL

  • Zoro # G5834236


product price: $65.03
/ea

Key Features

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490S0023BL
Zoro #
G5834236
UPC #
662641829596
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI; ASTM C1028-96; ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D-2859 CPSC FF-170; ASTM E-648; ASTM D1894-01; ASTM D-903-98
Antifatigue
Yes
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Weight
5 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Welding Safe
Yes
Anti-Slip Surface
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
Reversible
No
NFSI High Traction Certified
Yes
Surface Texture
Raised Pattern
Washdown Safe
No
Surface Design
Diamond Plate
Other Standards
ASTM C1028-96, ASTM D2240, ASTM D2859 CPSC FF-170, ASTM D3884, ASTM D903-98, ASTM D1004-94a-03, ASTM D1894-01, ASTM E648-94A
Compression Deflection
@ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in.
Single Material Construction
No
DOC FF1-70 Rating
Yes
USDA Certified
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Durometer Rating
61
X-Ray Detectable
No
Series
490 Dura Trax(R)
Metal Detectable
No
NSF/ANSI 52
No
Autoclavable
No
Number of Beveled Edges
4
Thermally Insulating
Yes
Number of Border Stripes
0

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 490 Dura Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.