Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 485S0023BL

  • Zoro # G7340055


product price: $61.89
/ea

Key Features

Length
3 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485S0023BL
Zoro #
G7340055
UPC #
662641892460
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
9 lb
Oil Resistant
No
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Surface Design
Diamond Plate
Number of Beveled Edges
4
Surface Texture
Diamond Plate
Single Material Construction
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Anti-Slip Backing
Yes
Backing Characteristics
Insulation, NFSI, Wear-Resistant
NSF/ANSI 52
No
Number of Border Stripes
0
Durometer Rating
90
Series
485 Ergo Trax(R)
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
Yes
Thermally Insulating
Yes
X-Ray Detectable
No
Metal Detectable
No
Reversible
No
Washdown Safe
No
USDA Certified
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.