Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 3 ft. L x 20 ft. W, 1" Thickness, Vinyl, Marble, Black/White

  • Mfr # 512S0320BL

  • Zoro # G7349627


product price: $798.79
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Length
3 ft.
Width
20 ft.
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512S0320BL
Zoro #
G7349627
UPC #
662641900615
Country of Origin
United States

Dimensions

Length
3 ft.
Width
20 ft.
Thickness
1"
Width and Length
3 ft x 20 ft

Details

Item
Antifatigue Mat
Color
Black/White
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
ASTM D2240-02; ASTM D1004-94a-03; ASTM D3884-01; CPSC FF 1-70; ASTM D-2859
Antifatigue
Yes
Weight
120 lb
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Washdown Safe
No
Other Standards
ASTM D2859, ASTM D1004-94a-03, ASTM D2240-02, ASTM D3884-01, CPSC FF 1-70
Number of Beveled Edges
4
Surface Design
Marble
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Series
512 Marble-Tuff(TM) Max
Metal Detectable
No
DOC FF1-70 Rating
Yes
USDA Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Anti-Slip Backing
Yes
X-Ray Detectable
No
Durometer Rating
80
NFSI High Traction Certified
No
Single Material Construction
No
Number of Border Stripes
0
Reversible
No
Surface Texture
Smooth
Thermally Insulating
Yes
Autoclavable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.