Antifatigue Mat, 3 ft. L x 3 ft. 3" W, 3/4" Thickness, Nitrile Blend Rubber Foam, Textured Top

  • Mfr # 425S3640BL

  • Zoro # G2110549


product price: $137.12
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 ft.
Thickness
3/4"
Material
Rubber
Surface Material
Nitrile Blend Rubber Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425S3640BL
Zoro #
G2110549
UPC #
662641887572
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 ft.
Width
3 ft. 3"
Thickness
3/4"
Width and Length
3 ft x 40 in

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber
Surface Material
Nitrile Blend Rubber Foam
Mat Surface Pattern
Textured Top
Edge Style
Beveled
Standards
ASTM D-1056
Application
Assembly Lines, Bar Areas, Cashiers Stations, Cooking Lines, Dishwashing Stations, Dry/Wet Environments, Food Prep Stations, Laboratories, Packaging Areas, Reception Counters, Service Counters, Workstations
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
13 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
Yes
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Backing Material
Rubber
Welding Safe
No
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Backing Characteristics
Anti-Bacterial, Chemical-Resistant, Food Processing, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
Metal Detectable
No
Washdown Safe
No
USDA Certified
No
Surface Design
Textured
Resistance Properties
Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
NSF/ANSI 52
No
Reversible
No
Critical Radiant Flux Class Rating
Class 1
Number of Border Stripes
0
Other Standards
ASTM D1056
Single Material Construction
Yes
Thermally Insulating
Yes
Autoclavable
No
Series
425 Superfoam(TM) Revive RS
NFSI High Traction Certified
No
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
X-Ray Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 425 Superfoam(TM) Revive RS, Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.