Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Mat, 3 ft. L x 3/4 in Thick 440

Antifatigue Mat, 3 ft. L x 3/4 in Thick (Discontinued)

  • Mfr # 440
  • Zoro # G5708753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440
Zoro #
G5708753
UPC #
662641857582
Country of Origin
Unknown

Dimensions

Length
3 ft.
Width
3 ft
Thickness
3/4 in

Details

Item
Antifatigue Mat
Color
Gray with Black Border
Mat Surface Pattern
Textured
Standards
ASTM D-3884-01, D-2240-02, D-1004-94a-03, D412, E-648-08, D2859, CPSC FF 1-71
Brake Fluid Resistant
No
Weight
7 lb
Oil Resistant
Yes
Mat Shape
Square
Antimicrobial
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Welding Safe
No

Description

Antifatigue Mat, Width 3 ft, Welding Safe No, Thickness 3/4 in, Mat Shape Square, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.