Antifatigue Mat, 30 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 519S0230YB

  • Zoro # G7312411


product price:  $642.44
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
30 ft.
Width
2 ft.
Thickness
1"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519S0230YB
Zoro #
G7312411
UPC #
662641895836
Country of Origin
United States

Dimensions

Length
30 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 30 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Oil Resistant
No
Antimicrobial
No
Weight
120 lb
Antifatigue
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Backing Material
Recycled Urethane
Welding Safe
No
Anti-Slip Surface
Yes
Surface Texture
Raised Pattern
Border Color
Yellow
Thermally Insulating
Yes
Number of Border Stripes
1
NFSI High Traction Certified
No
Single Material Construction
No
NSF/ANSI 52
No
Reversible
No
Number of Beveled Edges
4
Washdown Safe
No
Series
519 Diamond Poly Max
USDA Certified
No
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Insulation, Wear-Resistant
Autoclavable
No
Surface Design
Diamond Plate
X-Ray Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Metal Detectable
No
DOC FF1-70 Rating
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.