Antifatigue Mat, 30 ft. L x 2 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate

  • Mfr # 419S0230BY

  • Zoro # G7453862


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
30 ft.
Thickness
1/2"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419S0230BY
Zoro #
G7453862
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 24 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Antifatigue
Yes
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Anti-Slip Surface
Yes
Welding Safe
No
Weight
39.84 lb
Reversible
No
DOC FF1-70 Rating
Yes
Number of Border Stripes
1
Number of Beveled Edges
4
Surface Texture
Raised Pattern
Single Material Construction
Yes
Metal Detectable
No
Surface Design
Diamond Plate
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Backing Characteristics
Insulation, Wear-Resistant
Border Color
Yellow
NSF/ANSI 52
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Other Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412
NFSI High Traction Certified
No
USDA Certified
No
Thermally Insulating
Yes
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
15
Washdown Safe
No
X-Ray Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.