Antifatigue Mat, 30 ft. L x 2 ft. W, 5/8" Thickness, Closed Cell PVC Foam, Corrugated, Black

  • Mfr # 410R0524BL

  • Zoro # G7430464


product price:  $297.86
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Thickness
5/8"
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410R0524BL
Zoro #
G7430464
UPC #
662641677586
Country of Origin
United States

Dimensions

Length
30 ft.
Width
2 ft.
Thickness
5/8"
Width and Length
2 ft x 30 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antimicrobial
No
Antifatigue
Yes
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Anti-Slip Surface
Yes
Welding Safe
No
Weight
55.8 lb
DOC FF1-70 Rating
Yes
Critical Radiant Flux Class Rating
Class 1
X-Ray Detectable
No
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Series
410 Airug(R)
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Number of Beveled Edges
4
Durometer Rating
15
Surface Design
Ribbed
Metal Detectable
No
USDA Certified
No
Reversible
No
Thermally Insulating
Yes
Washdown Safe
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Other Standards
ASTM C1028-96, ASTM D2859, ASTM D1004-94A-03, ASTM D2240-02, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Number of Border Stripes
0
Single Material Construction
Yes
Backing Characteristics
Insulation, Wear-Resistant
NFSI High Traction Certified
No
NSF/ANSI 52
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.