Antifatigue Mat, 30 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 415S0330BL

  • Zoro # G2395815


product price:  $438.77
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Thickness
3/8"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415S0330BL
Zoro #
G2395815
UPC #
662641878518
Country of Origin
United States

Dimensions

Length
30 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 30 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Weight
58 lb
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Welding Safe
No
Backing Material
Vinyl Foam
Anti-Slip Surface
Yes
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Reversible
No
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
NSF/ANSI 52
No
Anti-Slip Backing
Yes
USDA Certified
No
Washdown Safe
No
Single Material Construction
Yes
Surface Texture
Raised Pattern
Surface Design
Pebble
DOC FF1-70 Rating
Yes
Metal Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Durometer Rating
15
X-Ray Detectable
No
Other Standards
ASTM C1028, ASTM D1004-94A-03, ASTM D412, ASTM D575, ASTM D3884-01, ASTM E648-94a
Thermally Insulating
Yes
Number of Border Stripes
0
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
NFSI High Traction Certified
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products