Antifatigue Mat, 30 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black/Yellow

  • Mfr # 415S0330BY

  • Zoro # G2395806


product price:  $438.77
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Thickness
3/8"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415S0330BY
Zoro #
G2395806
UPC #
662641878525
Country of Origin
United States

Dimensions

Length
30 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 30 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Weight
58 lb
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Anti-Slip Surface
Yes
Backing Material
Vinyl Foam
Welding Safe
No
Washdown Safe
No
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Reversible
No
DOC FF1-70 Rating
Yes
Durometer Rating
15
Backing Characteristics
Insulation, Wear-Resistant
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Other Standards
ASTM C1028, ASTM D1004-94A-03, ASTM D412, ASTM D575, ASTM D3884-01, ASTM E648-94a
Single Material Construction
Yes
Autoclavable
No
NFSI High Traction Certified
No
Number of Border Stripes
1
Anti-Slip Backing
Yes
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
USDA Certified
No
Thermally Insulating
Yes
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
Number of Beveled Edges
4
X-Ray Detectable
No
Surface Design
Pebble

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products