Antifatigue Mat, 30 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 485S0330BL
  • Zoro # G7323876
product price: 
$
918.26
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Thickness
9/16 in
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485S0330BL
Zoro #
G7323876
UPC #
662641893160
Country of Origin
United States
Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Oil Resistant
No
Weight
120 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antimicrobial
No
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Washdown Safe
No
Anti-Slip Backing
Yes
Surface Design
Diamond Plate
Metal Detectable
No
DOC FF1-70 Rating
Yes
Number of Border Stripes
0
X-Ray Detectable
No
USDA Certified
No
Series
485 Ergo Trax(R)
Autoclavable
No
NSF/ANSI 52
No
Single Material Construction
No
Surface Texture
Diamond Plate
Reversible
No
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
90
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
NFSI High Traction Certified
Yes
Number of Beveled Edges
4
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Mat Product Type
Antifatigue Runner
Wire Color
Black

Dimensions

Length
30 ft.
Width
3 ft.
Thickness
9/16 in
Width and Length
3 ft x 30 ft

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.