Antifatigue Mat, 36 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate

  • Mfr # 419S0336BY
  • Zoro # G7459803
product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
36 ft.
Thickness
1/2 in
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
419S0336BY
Zoro #
G7459803
UPC #
-
Country of Origin
United States

Dimensions

Length
36 ft.
Width
3 ft.
Thickness
1/2 in
Width and Length
3 ft x 36 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Weight
89.64 lb
Welding Safe
No
Backing Material
Closed Cell Vinyl Foam
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Thermally Insulating
Yes
Durometer Rating
15
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Other Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412
Number of Beveled Edges
4
Backing Characteristics
Insulation, Wear-Resistant
Washdown Safe
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Surface Design
Diamond Plate
DOC FF1-70 Rating
Yes
Autoclavable
No
X-Ray Detectable
No
Single Material Construction
Yes
Number of Border Stripes
1
Anti-Slip Backing
Yes
NFSI High Traction Certified
No
Reversible
No
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Border Color
Yellow
USDA Certified
No
Mat Product Type
Antifatigue Runner
Wire Color
Black/Yellow

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.