Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 36" L x 3 ft. W, 1" Thickness, PVC, Diamond, Black

  • Mfr # 621S3636BL

  • Zoro # G7600485


product price: $130.41
/ea
Free Shipping & Returns

Key Features

Length
36"
Thickness
1"
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
621S3636BL
Zoro #
G7600485
UPC #
662641852341
Country of Origin
United States

Dimensions

Length
36"
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
Edge Style
Beveled
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mat Shape
Square
Antimicrobial
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
PVC
NFSI High Traction Certified
No
Critical Radiant Flux Class Rating
Class 1
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.371 in.@ 40 %/sq. in. 0.435 in.
Durometer Rating
85
Number of Beveled Edges
4
NSF/ANSI 52
No
Metal Detectable
No
Reversible
No
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Surface Design
Diamond Plate
Single Material Construction
Yes
Backing Characteristics
Chemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
Number of Border Stripes
0
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
Series
621 Diamond Flex-Lok(TM) Solid
Thermally Insulating
No
Autoclavable
No
Washdown Safe
No
Resistance Properties
Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
USDA Certified
No

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.