Antifatigue Mat, 4 ft L x 3 ft W, 3/8 in Thickness, Rubber, Sure Traction, Black

  • Mfr # T23S0034BL

  • Zoro # G5651344


product price: $105.04
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 ft
Thickness
3/8 in
Surface Material
Rubber
Mat Surface Pattern
Sure Traction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23S0034BL
Zoro #
G5651344
UPC #
662641800977
Country of Origin
Thailand

Dimensions

Length
4 ft
Width
3 ft
Thickness
3/8 in
Mat Width
3 ft
Mat Length
4 ft
Mat Thickness
3/8 in
Drainage Hole Diameter
1/2 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Sure Traction
Backing Material
Rubber
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Mat Color
Black
Antimicrobial
Yes
Oil Resistant
Yes
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Welding Safe
No
Weight
20.4 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
DOC FF1-70 Rating
Yes
Single Material Construction
Yes
Other Standards
REACH Compliant
Compression Deflection
@ 25 %/sq. in. 24.6 in.@ 50 %/sq. in. 109.8 in.
Reversible
Yes
Drainage Holes per sq ft
50
Backing Characteristics
Studded
Drainage Hole Shape
Circle
Antifatigue Material
Yes
Autoclavable
No
Series
T23 Multi-Mat(TM) II
Edge Style
Straight
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
NSF/ANSI 52
No
X-Ray Detectable
No
USDA Certified
No
Number of Border Stripes
0
Anti-Slip Backing
Yes
Metal Detectable
No
Number of Beveled Edges
0
Surface Texture
Raised Pattern
Surface Design
Raised Nubs
Washdown Safe
Yes
NFSI High Traction Certified
No
Mat Product Type
Antifatigue Mat
FDA Compliance
No
FS209E Class
No
Thermally Insulating
No
Ramp Material
No Ramp

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 4 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series T23 Multi-Mat(TM) II, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Nubs, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.