Antifatigue Mat, 4 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 510S0044YB

  • Zoro # G7324199


product price: $176.62
/ea
Free Shipping & Returns

Key Features

Length
4 ft.
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510S0044YB
Zoro #
G7324199
UPC #
662641899469
Country of Origin
United States

Dimensions

Length
4 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 4 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
32 lb
Antimicrobial
No
Mat Shape
Square
Oil Resistant
No
Antifatigue
Yes
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Border Color
Yellow
Reversible
No
Other Standards
ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70 ASTM D-2859
X-Ray Detectable
No
Series
510 Diamond-Tuff(TM) Max
Durometer Rating
80
Metal Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Anti-Slip Backing
No
USDA Certified
No
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Backing Characteristics
Insulation, Wear-Resistant
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Washdown Safe
No
Thermally Insulating
Yes
Single Material Construction
No
NFSI High Traction Certified
No
Number of Border Stripes
1
Surface Design
Diamond Plate
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes

Description

Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products