Antifatigue Mat, 40 in L x 26 in W, 7/8 in Thickness, Nitrile Rubber, Black

  • Mfr # 649S2640OB

  • Zoro # G116557570


product price:  $112.04
/ea
Free Shipping & Returns

Key Features

Welding Safe
No
Backing Material
Rubber
Edge Style
Beveled
Surface Texture
Grit
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649S2640OB
Zoro #
G116557570
UPC #
662641001381
Country of Origin
Thailand

Dimensions

Length
40 in
Thickness
7/8 in
Width
26 in
Manufacturers Warranty Length
Limited

Details

Welding Safe
No
Backing Material
Rubber
Edge Style
Beveled
Surface Texture
Grit
Item
Antifatigue Mat
Color
Black
Resistance Properties
Chemical-Resistant, Oil-Resistant
Surface Material
Nitrile Rubber
Application
Assembly Lines, CNC Machines, Custom Work Platforms, Manufacturing Plants, Metal Working, Production Lines
Anti-Slip Backing
Yes
Mat Shape
Rectangle
Antimicrobial
No
Autoclavable
No
Border Color
Orange
Number of Border Stripes
3
Metal Detectable
No
Single Material Construction
Yes
Surface Design
Diamond
NSF/ANSI 52
No
Series
Safety Stance
Mat Product Type
Antifatigue Mat

Description

Matting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.