Antifatigue Mat, 40 in L x 28 in W, 7/8 in Thickness, Rubber, Mini-Diamond Studded Top, Black

  • Mfr # 549S2840OB

  • Zoro # G5720565


product price:  $95.31
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
40 in
Thickness
7/8 in
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
549S2840OB
Zoro #
G5720565
UPC #
662641670280
Country of Origin
Thailand

Dimensions

Length
40 in
Width
28 in
Thickness
7/8 in
Mat Width
28 in
Mat Length
3 ft 4 in
Mat Thickness
7/8 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Oil Resistant
Yes
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Black with Orange Border
Mat Shape
Rectangle
Welding Safe
No
Weight
22.56 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
Yes
Series
549 Safety Stance(R)
Border Color
Orange
Reversible
No
Drainage Holes per sq ft
56
Mat Product Type
Antifatigue Mat
X-Ray Detectable
No
FS209E Class
No
Single Material Construction
Yes
Other Standards
ASTM C1028-96, ASTM D412, ASTM E648-94A
DOC FF1-70 Rating
Yes
Backing Characteristics
Studded
Thermally Insulating
No
Number of Border Stripes
4
Number of Beveled Edges
4
Ramp Material
Nitrile Rubber
Edge Style
Beveled
FDA Compliance
No
Metal Detectable
No
Antifatigue Material
Yes
Surface Texture
Raised Pattern
NSF/ANSI 52
No
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Surface Design
Raised Diamond Studs
Autoclavable
No
Drainage Hole Shape
Circle
USDA Certified
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 28 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.