Antifatigue Mat, 5 3/10 ft L x 38 in W, 7/8 in Thickness, Nitrile Rubber, Black

  • Mfr # 649S3864OB

  • Zoro # G316557592


product price:  $262.08
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical-Resistant, Oil-Resistant
Surface Texture
Grit
Application
Assembly Lines, CNC Machines, Custom Work Platforms, Manufacturing Plants, Metal Working, Production Lines
Welding Safe
No
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649S3864OB
Zoro #
G316557592
UPC #
662641001428
Country of Origin
Thailand

Dimensions

Thickness
7/8 in
Length
5 3/10 ft
Width
38 in
Manufacturers Warranty Length
Limited

Details

Resistance Properties
Chemical-Resistant, Oil-Resistant
Surface Texture
Grit
Application
Assembly Lines, CNC Machines, Custom Work Platforms, Manufacturing Plants, Metal Working, Production Lines
Welding Safe
No
Item
Antifatigue Mat
Edge Style
Beveled
Mat Shape
Rectangle
Surface Material
Nitrile Rubber
Color
Black
Anti-Slip Backing
Yes
Backing Material
Rubber
Antimicrobial
No
Surface Design
Diamond
Autoclavable
No
Mat Product Type
Antifatigue Mat
Series
Safety Stance
Border Color
Orange
NSF/ANSI 52
No
Single Material Construction
Yes
Metal Detectable
No
Number of Border Stripes
3

Description

Matting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.