Antifatigue Mat, 5 ft L x 3 ft W, 1/2 in Thickness, Vinyl, Marble, Black/White

  • Mfr # 470S3660BL

  • Zoro # G904397463


product price: $200.68
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Thickness
1/2 in
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470S3660BL
Zoro #
G904397463
UPC #
662641642119
Country of Origin
United States

Dimensions

Length
5 ft
Width
3 ft
Thickness
1/2 in
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black/White
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01
Antimicrobial
No
Brake Fluid Resistant
No
Anti-Slip Backing
Yes
Metal Detectable
No
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Autoclavable
No
Anti-Slip Surface
Yes
Washdown Safe
No
Single Material Construction
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Weight
18 lb
Durometer Rating
85
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
NSF/ANSI 52
No
Welding Safe
No
Number of Beveled Edges
4
Surface Texture
Smooth
Mat Shape
Rectangle
X-Ray Detectable
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Thermally Insulating
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Reversible
No
Oil Resistant
No
NFSI High Traction Certified
Yes
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
Yes
Surface Design
Marble
USDA Certified
No
Series
470 Marble Sof-Tyle(TM)
Number of Border Stripes
0

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 470 Marble Sof-Tyle(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.