Zoro Homepage

Antifatigue Mat, 5 ft. L x 3 ft. W, 3/4" Thickness, Vinyl, Bubble, Black

  • Mfr # 782S0035BL

  • Zoro # G5518922


product price: $297.04
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
5 ft.
Width
3 ft.
Thickness
3/4"
Material
Vinyl Surface With Dense Closed PVC Foam Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782S0035BL
Zoro #
G5518922
UPC #
662641829220
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
3/4"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antimicrobial
No
Antifatigue
Yes
Oil Resistant
No
Type
Anti-Fatigue Matting
Weight
22.5 lb
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Welding Safe
No
X-Ray Detectable
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Surface Texture
Raised Pattern
Durometer Rating
90
Anti-Slip Backing
Yes
Number of Beveled Edges
4
Autoclavable
No
Number of Border Stripes
0
USDA Certified
No
Washdown Safe
No
DOC FF1-70 Rating
Yes
Series
782 Bubble Trax(R) Ultra(TM)
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Surface Design
Bubble
Metal Detectable
No
NFSI High Traction Certified
Yes
Single Material Construction
No
NSF/ANSI 52
No
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 782 Bubble Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.