Antifatigue Mat, 5 ft. L x 4 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black/Yellow

  • Mfr # 411S0345BY

  • Zoro # G7339711


product price:  $66.86
/ea

Key Features

Color
Black/Yellow
Length
5 ft.
Width
4 ft.
Thickness
3/8"
Material
PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411S0345BY
Zoro #
G7339711
UPC #
662641904446
Country of Origin
United States

Dimensions

Length
5 ft.
Width
4 ft.
Thickness
3/8"
Width and Length
4 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D 1004-94a-03; ASTM D412; ASTM D3884-01
Brake Fluid Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Oil Resistant
No
Weight
13 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Vinyl Foam
Anti-Slip Surface
Yes
Single Material Construction
Yes
Metal Detectable
No
Thermally Insulating
Yes
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
X-Ray Detectable
No
Number of Beveled Edges
4
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Critical Radiant Flux Class Rating
Class 1
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Series
411 Sof-Tred(TM)
Number of Border Stripes
1
Washdown Safe
No
USDA Certified
No
NSF/ANSI 52
No
Autoclavable
No
Reversible
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Design
Pebble
Surface Texture
Raised Pattern
Border Color
Yellow
Other Standards
ASTM C1028-96, ASTM D575, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Durometer Rating
15

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.