Antifatigue Mat, 5 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 518S0045BL

  • Zoro # G7327315


product price: $154.45
/ea
Free Shipping & Returns

Key Features

Length
5 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518S0045BL
Zoro #
G7327315
UPC #
662641894679
Country of Origin
United States

Dimensions

Length
5 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Oil Resistant
No
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
27 lb
Mat Shape
Rectangle
Antimicrobial
No
Antifatigue
Yes
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Recycled Urethane
Metal Detectable
No
DOC FF1-70 Rating
Yes
Thermally Insulating
Yes
NSF/ANSI 52
No
Number of Beveled Edges
4
Reversible
No
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
NFSI High Traction Certified
No
Series
518 Diamond Poly
Anti-Slip Backing
Yes
Washdown Safe
No
Surface Design
Diamond Plate
X-Ray Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
USDA Certified
No
Surface Texture
Raised Pattern
Single Material Construction
No
Number of Border Stripes
0

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.