Shop NOTRAX

Antifatigue Mat, 6 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 985S0046BL
  • Zoro # G7350607

product price: 
$
340.55
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Thickness
1 in
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
985S0046BL
Zoro #
G7350607
UPC #
662641893689
Country of Origin
United States
Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Weight
48 lb
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Welding Safe
No
Durometer Rating
90
Series
985 Ergo Trax(R) Grande(TM)
NFSI High Traction Certified
Yes
Surface Design
Diamond Plate
Single Material Construction
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Washdown Safe
No
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
USDA Certified
No
Autoclavable
No
DOC FF1-70 Rating
Yes
Reversible
No
Anti-Slip Backing
Yes
Number of Border Stripes
0
NSF/ANSI 52
No
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
Thermally Insulating
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Surface Texture
Raised Pattern
Mat Product Type
Antifatigue Mat
Wire Color
Black

Dimensions

Length
6 ft.
Width
4 ft.
Thickness
1 in
Width and Length
4 ft x 6 ft

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.