Antifatigue Mat, 60 ft. L x 2 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black/Yellow

  • Mfr # 415R0024BY

  • Zoro # G5491787


product price:  $531.78
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Length
60 ft.
Thickness
3/8"
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415R0024BY
Zoro #
G5491787
UPC #
662641639331
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
3/8"
Width and Length
2 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM D3884-01; ASTM C-1028; ASTM D-1004-94A-03; ASTM D-412; ASTM E648-94a
Brake Fluid Resistant
No
Oil Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Backing Material
Closed Cell Vinyl Foam
Welding Safe
No
Weight
79.2 lb
Antimicrobial
No
Anti-Slip Surface
Yes
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
NFSI High Traction Certified
No
Border Color
Yellow
Number of Border Stripes
1
Surface Texture
Raised Pattern
Reversible
No
Number of Beveled Edges
4
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Metal Detectable
No
Anti-Slip Backing
Yes
X-Ray Detectable
No
Durometer Rating
15
Other Standards
ASTM C1028, ASTM D1004-94A-03, ASTM D412, ASTM D575, ASTM D3884-01, ASTM E648-94a
USDA Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Surface Design
Pebble
Autoclavable
No
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Washdown Safe
No
Single Material Construction
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.