Antifatigue Mat, 60 ft. L x 4 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black/Yellow

  • Mfr # 415R0048BY

  • Zoro # G2232085


product price:  $1,053.04
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
60 ft.
Width
4 ft.
Thickness
3/8"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415R0048BY
Zoro #
G2232085
UPC #
662641639393
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
3/8"
Width and Length
4 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
158.4 lb
Welding Safe
No
Antimicrobial
No
Anti-Slip Surface
Yes
Durometer Rating
15
Number of Border Stripes
1
Backing Characteristics
Insulation, Wear-Resistant
Surface Texture
Raised Pattern
Autoclavable
No
Border Color
Yellow
Other Standards
ASTM C1028, ASTM D1004-94A-03, ASTM D412, ASTM D575, ASTM D3884-01, ASTM E648-94a
NSF/ANSI 52
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
NFSI High Traction Certified
No
X-Ray Detectable
No
Single Material Construction
Yes
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Number of Beveled Edges
4
Washdown Safe
No
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Series
415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Thermally Insulating
Yes
USDA Certified
No
Surface Design
Pebble
Backing Material
Closed Cell Vinyl Foam

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.