Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 60" L x 3 ft. W, 1" Thickness, PVC, Diamond, Black

  • Mfr # 621S3660BL

  • Zoro # G4677942


product price: $217.35
/ea
Free Shipping & Returns

Key Features

Length
60"
Thickness
1"
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621S3660BL
Zoro #
G4677942
UPC #
662641852242
Country of Origin
United States

Dimensions

Length
60"
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
Edge Style
Beveled
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Mat Shape
Rectangle
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Backing Material
PVC
Welding Safe
No
Anti-Slip Surface
Yes
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
85
Compression Deflection
@ 20 %/sq. in. 0.371 in.@ 40 %/sq. in. 0.435 in.
Number of Border Stripes
0
Anti-Slip Backing
Yes
DOC FF1-70 Rating
Yes
Metal Detectable
No
Number of Beveled Edges
4
Thermally Insulating
No
Washdown Safe
No
NSF/ANSI 52
No
Series
621 Diamond Flex-Lok(TM) Solid
USDA Certified
No
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Resistance Properties
Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
NFSI High Traction Certified
No
Single Material Construction
Yes
Autoclavable
No
Surface Texture
Raised Pattern
Surface Design
Diamond Plate
Backing Characteristics
Chemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
Reversible
No
X-Ray Detectable
No

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.