Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 7 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 485S0027BL

  • Zoro # G7323639


product price: $141.43
/ea
Free Shipping & Returns

Key Features

Length
7 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485S0027BL
Zoro #
G7323639
UPC #
662641892552
Country of Origin
United States

Dimensions

Length
7 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 7 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Weight
21 lb
Brake Fluid Resistant
No
Antimicrobial
No
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Durometer Rating
90
Surface Design
Diamond Plate
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Autoclavable
No
Thermally Insulating
Yes
NFSI High Traction Certified
Yes
Single Material Construction
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
X-Ray Detectable
No
Anti-Slip Backing
Yes
DOC FF1-70 Rating
Yes
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Washdown Safe
No
Number of Border Stripes
0
NSF/ANSI 52
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
USDA Certified
No
Number of Beveled Edges
4
Reversible
No
Series
485 Ergo Trax(R)
Surface Texture
Diamond Plate

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.