Antifatigue Mat, 7 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 518S0037BL

  • Zoro # G7327446


product price: $162.17
/ea
Free Shipping & Returns

Key Features

Length
7 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518S0037BL
Zoro #
G7327446
UPC #
662641894594
Country of Origin
United States

Dimensions

Length
7 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 7 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Oil Resistant
No
Mat Shape
Rectangle
Weight
28 lb
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Recycled Urethane
NSF/ANSI 52
No
Reversible
No
Number of Beveled Edges
4
Surface Design
Diamond Plate
X-Ray Detectable
No
Washdown Safe
No
Thermally Insulating
Yes
Metal Detectable
No
Autoclavable
No
Number of Border Stripes
0
Surface Texture
Raised Pattern
USDA Certified
No
Single Material Construction
No
Backing Characteristics
Insulation, Wear-Resistant
Series
518 Diamond Poly
Critical Radiant Flux Class Rating
Class 1
NFSI High Traction Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products