Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 72 ft. L x 2 ft. W, 1" Thickness, Vinyl, Bubble Top, Black

  • Mfr # 982R0024BL

  • Zoro # G2062879


product price: $2,705.11
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length
72 ft.
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982R0024BL
Zoro #
G2062879
UPC #
662641863750
Country of Origin
United States

Dimensions

Length
72 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
Edge Style
Beveled
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Application
Assembly Lines, Checkouts, Dry Environments, Reception Counters, Workstations
Brake Fluid Resistant
No
Weight
264 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Antifatigue
Yes
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Number of Beveled Edges
4
Surface Texture
Raised Pattern
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Metal Detectable
No
DOC FF1-70 Rating
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Other Standards
ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, CPSC FF 1-70
Reversible
No
Single Material Construction
No
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
Number of Border Stripes
0
X-Ray Detectable
No
Anti-Slip Backing
Yes
Autoclavable
No
NFSI High Traction Certified
Yes
Washdown Safe
No
Durometer Rating
90
NSF/ANSI 52
No
Thermally Insulating
Yes
USDA Certified
No
Surface Design
Bubble
Series
982 Bubble Trax(R) Grande(TM)
Critical Radiant Flux Class Rating
Class 1

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 982 Bubble Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.