Antifatigue Mat, 72 ft. L x 4 ft. W, 1/2" Thickness, Vinyl, Bubble Top, Black

  • Mfr # 482R0048BL

  • Zoro # G2062842


product price: $3,884.27
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length
72 ft.
Thickness
1/2"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R0048BL
Zoro #
G2062842
UPC #
662641862951
Country of Origin
United States

Dimensions

Length
72 ft.
Width
4 ft.
Thickness
1/2"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble Top
Edge Style
Beveled
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Application
Assembly Lines, Checkouts, Dry Environments, Reception Counters, Workstations
Weight
409 lb
Antifatigue
Yes
Oil Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Anti-Slip Surface
Yes
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
NSF/ANSI 52
No
Single Material Construction
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Washdown Safe
No
Number of Beveled Edges
4
Surface Texture
Raised Pattern
Reversible
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Anti-Slip Backing
Yes
Surface Design
Bubble
Durometer Rating
90
Series
482 Bubble Trax(R)
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
NFSI High Traction Certified
Yes
Number of Border Stripes
0
USDA Certified
No
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Autoclavable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 482 Bubble Trax(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products