Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 75 ft. L x 2 ft. W, 1" Thickness, Vinyl, Corrugated, Black

  • Mfr # 974C0024BL

  • Zoro # G5798895


product price: $1,986.93
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974C0024BL
Zoro #
G5798895
UPC #
662641750913
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Weight
225 lb
Backing Material
Closed Cell PVC Foam
Welding Safe
No
Single Material Construction
No
Thermally Insulating
Yes
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Metal Detectable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Beveled Edges
4
Critical Radiant Flux Class Rating
Class 1
Reversible
No
NSF/ANSI 52
No
Autoclavable
No
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Washdown Safe
No
Series
974 Ergo Mat(TM) Grande(TM)
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Number of Border Stripes
0
Anti-Slip Backing
Yes
Durometer Rating
60
USDA Certified
No
Surface Texture
Raised Pattern
NFSI High Traction Certified
Yes
Surface Design
Ribbed

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 974 Ergo Mat(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.