Antifatigue Mat, 75 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 510R0024BL

  • Zoro # G7349338


product price: $1,490.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Width
2 ft.
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510R0024BL
Zoro #
G7349338
UPC #
662641867239
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
Brake Fluid Resistant
No
Weight
225 lb
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
DOC FF1-70 Rating
Yes
Washdown Safe
No
Anti-Slip Backing
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Surface Texture
Raised Pattern
USDA Certified
No
Thermally Insulating
Yes
NSF/ANSI 52
No
Metal Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
NFSI High Traction Certified
No
Autoclavable
No
Reversible
No
Durometer Rating
80
Critical Radiant Flux Class Rating
Class 1
Single Material Construction
No
Number of Border Stripes
0
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Surface Design
Diamond Plate
Number of Beveled Edges
4
Other Standards
ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70 ASTM D-2859
Series
510 Diamond-Tuff(TM) Max

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.