Antifatigue Mat, 75 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 519R0024YB

  • Zoro # G7350108


product price:  $1,445.49
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Width
2 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519R0024YB
Zoro #
G7350108
UPC #
662641895362
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
300 lb
Oil Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Recycled Urethane
Reversible
No
Thermally Insulating
Yes
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Surface Design
Diamond Plate
Series
519 Diamond Poly Max
Number of Border Stripes
1
NSF/ANSI 52
No
Number of Beveled Edges
4
Metal Detectable
No
Surface Texture
Raised Pattern
Autoclavable
No
Single Material Construction
No
Critical Radiant Flux Class Rating
Class 1
NFSI High Traction Certified
No
Border Color
Yellow
X-Ray Detectable
No
Washdown Safe
No
USDA Certified
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.