Antifatigue Mat, 75 ft. L x 2 ft. W, 3/4" Thickness, Nitrile Blend Rubber Foam, Textured, Black

  • Mfr # 440R2475BL

  • Zoro # G2062687


product price: $1,767.60
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Length
75 ft.
Thickness
3/4"
Material
Nitrile/PVC Foam Blend
Surface Material
Nitrile Blend Rubber Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440R2475BL
Zoro #
G2062687
UPC #
662641857544
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.
Thickness
3/4"
Width and Length
2 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile/PVC Foam Blend
Surface Material
Nitrile Blend Rubber Foam
Mat Surface Pattern
Textured
Edge Style
Beveled
Standards
ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D-2859/CPSC FF-170; ASTM D-1894-01; ASTM D-412; ASTM-648
Application
Assembly Lines, Bar Areas, Cashiers Stations, Cooking Lines, Dishwashing Stations, Dry/Wet Environments, Food Prep Stations, Laboratories, Packaging Areas, Reception Counters, Service Counters, Workstations
Weight
94.5 lb
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Backing Material
Closed Cell Vinyl Foam
Welding Safe
No
Anti-Slip Surface
Yes
Backing Characteristics
Chemical-Resistant, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
DOC FF1-70 Rating
Yes
Surface Design
Pebble
Washdown Safe
No
Resistance Properties
Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Other Standards
ASTM D1894-01, ASTM D2240, ASTM D-2859/CPSC FF-170, ASTM D3884, ASTM D412, ASTM D1004-94a-03, ASTM E648
NFSI High Traction Certified
No
USDA Certified
No
Surface Texture
Raised Pattern
X-Ray Detectable
No
Single Material Construction
Yes
Series
440 Superfoam(TM) Comfort(TM)
Autoclavable
No
Number of Border Stripes
0
Number of Beveled Edges
4
Anti-Slip Backing
Yes
Thermally Insulating
Yes
Reversible
No
Metal Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 440 Superfoam(TM) Comfort(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products