Antifatigue Mat, 75 ft. L x 3 ft. W, 3/4" Thickness, Nitrile Rubber, Diamond Plate, Black

  • Mfr # 976R3675BL

  • Zoro # G6226491


product price: $2,357.22
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Thickness
3/4"
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976R3675BL
Zoro #
G6226491
UPC #
662641826434
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
3/4"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI; ASTM C-1028-96; ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D2859/CPSC FF-170; ASTM E648; ASTM D1894-01; ASTm D-903-98
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Antifatigue
Yes
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
Yes
Backing Material
Closed Cell PVC Foam
Weight
292.5 lb
Antimicrobial
No
USDA Certified
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
No
Number of Border Stripes
0
Thermally Insulating
Yes
NSF/ANSI 52
No
Single Material Construction
No
Reversible
No
Surface Texture
Raised Pattern
NFSI High Traction Certified
Yes
Series
976 Dura Trax(R) Ultra(TM)
Durometer Rating
61
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Surface Design
Diamond Plate
Anti-Slip Backing
Yes
Compression Deflection
@ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in.
Metal Detectable
No
Number of Beveled Edges
4
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 976 Dura Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.